Skip Content
MOTOR,PSC,1/4 HP,1075,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9719
  • Mfr. Model # 9719
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • HP 1/4
  • Full Load Amps 2.0
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Shaft Length 5-1/4"
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • RPM Range 1001-1100
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-11/16"
  • Ring to Ring Center 5-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Stud Size #8-32
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 2-5/16" x 4"
  • Mounting Stud Location Both Ends
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list