MOTOR,PSC,1/4 HP,1050 RPM,115V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1050 RPM,115V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS144A
  • Mfr. Model # 144A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 3.2
  • Includes Resilient Mounting Rings, Holes for Allen Stevens Connector
  • HP 1/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 11-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Length 6-1/16"
  • Voltage 115
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LE12645)
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-5/16"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-13/16"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 4
  • Duty Continuous
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list