MOTOR,PSC,1/3HP,850RPM,115V,48Y,OAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3HP,850RPM,115V,48Y,OAO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4HZ70A
  • Mfr. Model # 4HZ70A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • Application Mfr. No. 4HZ30, 4HZ56, 4HZ58
  • Full Load Amps 4.2
  • HP 1/3
  • Item Direct Drive Blower Motor
  • Nameplate RPM 850
  • Phase 1
  • Replacement For Mfr. No. 4HZ30, 4HZ56, 4HZ58
  • Hz 60
  • RPM Range 0-1000
  • Shaft Length 3"
  • Voltage 115
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 6-1/2"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Capacitor Required Included
  • Duty Continuous
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list