MOTOR,PSC,1/3HP,825RPM,115V,48Y,OAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3HP,825RPM,115V,48Y,OAO

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOKB1038
  • Mfr. Model # OKB1038
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.85 lbs

Technical Specs

  • Application Arkla
  • Full Load Amps 4.8
  • Item OEM Replacement Motor
  • HP 1/3
  • Nameplate RPM 825
  • Phase 1
  • Hz 60
  • RPM Range 0-1000
  • Shaft Length 2-9/16"
  • Overall Length 8"
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Length Less Shaft 5-7/16"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list