MOTOR,PSC,1/3 HP,860 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/3 HP,860 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU21
  • Mfr. Model # 4YU21
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.05 lbs

Technical Specs

  • Nameplate RPM 860
  • Full Load Amps 5.5
  • HP 1/3
  • Item Direct Drive Blower Motor
  • Duty Continuous Air Over
  • Phase 1
  • Hz 60
  • Voltage 115
  • Shaft Length 3-1/4"
  • RPM Range Less Than1,000
  • Frame 56HZ
  • Bolt Circle Dia. 6-1/16"
  • Body Dia. 6-1/2"
  • Stud Size #10-32
  • Shaft Dia. 5/8"
  • Length Less Shaft 11-1/2"
  • Ring to Ring Center 11-1/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Mounting Stud Location Shaft End
  • Application Replacement Motor for Mfr. No. 4YC76
  • Replacement For Mfr. No. 4YC76
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list