Skip Content
MOTOR,PSC,1/3 HP,1625 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1625 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFDL1034
  • Mfr. Model # FDL1034
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Application Direct Drive Fan and Blower Motors
  • Full Load Amps 4.0
  • HP 1/3
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Ring
  • Nameplate RPM 1625
  • Phase 1
  • Capacitor Required 2MDV9
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1400-1800
  • Voltage 115
  • Shaft Length 5-15/16"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-3/16"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list