Skip Content
MOTOR,PSC,1/3 HP,1625,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1625,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFD1034
  • Mfr. Model # FD1034
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.55 lbs

Technical Specs

  • Full Load Amps 2.0
  • HP 1/3
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1625
  • Phase 1
  • Hz 60
  • RPM Range 1601-1700
  • Shaft Length 5-15/16"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Max. Ambient Temp. 50 Degrees C
  • Length Less Shaft 5-5/8"
  • Ring to Ring Center 5-3/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Motor Shaft Design Flat
  • Duty Continuous
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list