MOTOR,PSC,1/3 HP,1300 RPM,230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1300 RPM,230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9648
  • Mfr. Model # 9648
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.55 lbs

Technical Specs

  • Full Load Amps 3.2
  • Application Gibson
  • Item OEM Replacement Motor
  • HP 1/3
  • Nameplate RPM 1300
  • Phase 1
  • Hz 60
  • Overall Length 10-13/16"
  • Voltage 230
  • RPM Range 1201-1300
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Shaft Length 2" and 4-3/16"
  • Shaft Dia. 1/2"
  • Motor Shaft Rotation CCWLE
  • Length Less Shaft 4-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 4
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 7-3/8"
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Mounting Type Lug
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list