MOTOR,PSC,1/3 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/3 HP,1140 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU24
  • Mfr. Model # 4YU24
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.45 lbs

Technical Specs

  • Full Load Amps 4.7
  • HP 1/3
  • Nameplate RPM 1,140
  • Item Direct Drive Blower Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1,101 - 1,200
  • Shaft Length 2-3/4"
  • Voltage 115
  • Bolt Circle Dia. 5-1/8"
  • Frame 56Z
  • Body Dia. 5-5/8"
  • Stud Size #10-32
  • Shaft Dia. 5/8"
  • Length Less Shaft 8-19/32"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 8-1/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Ins. Class B
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Bearings Ball
  • Mounting Stud Location Shaft End
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Replacement Motor for Mfr. No. 5TCL1
  • Replacement For Mfr. No. 5TCL1
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list