Skip Content
MOTOR,PSC,1/3 HP,1075 RPM,230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1075 RPM,230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOMM1036
  • Mfr. Model # OMM1036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Application Carrier/BDP
  • Item Condenser Fan Motor
  • Full Load Amps 1.8
  • HP 1/3
  • Phase 1
  • Hz 60
  • Overall Length 9-7/8"
  • Nameplate RPM 1075
  • RPM Range 1001-1100
  • Shaft Length 5"
  • Standards UL Recognized, CSA Certified
  • Voltage 230
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Frame 48Y
  • Length Less Shaft 4-7/8"
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list