Skip Content
MOTOR,PSC,1/3 HP,1075 RPM,230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1075 RPM,230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAS40056
  • Mfr. Model # OAS40056
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Technical Specs

  • Application American Standard
  • Full Load Amps 3.4
  • HP 1/3
  • Item OEM Replacement Motor
  • Phase 1
  • Nameplate RPM 1075
  • Hz 60
  • RPM Range 1001-1100
  • Standards UL Recognized, CSA Certified
  • Overall Length 8-7/8"
  • Voltage 230
  • Shaft Length 3-1/4"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Rotation CCWLE
  • Capacitor Required Included
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list