!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

CENTURY

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSFDL1036
  • Mfr. Model # FDL1036
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 28
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,075
  • Voltage 115
  • Frame 48Y
  • Usable @ 200V No
  • Hz 60
  • Ins. Class A
  • Max. Ambient Temp. 50 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Motor Frame Material Steel
  • Shaft Length 5 15/16 in
  • Motor Shaft Design Flat
  • Length Less Shaft 5 5/8 in
  • Body Dia. 5-5/8"
  • Weight 14 lb
  • Mounting Stud Location Shaft End
  • Ring to Ring Center 5 3/16 in
  • Standards UL Recognized, CSA Certified
  • Includes Resilient Mounting Ring
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/3
  • No. of Speeds 3
  • Full Load Amps 4.2
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CW/CCW
  • Lead Length 26"
  • Motor Mounting Type Stud
  • Number of Shafts 1
  • Shaft Dia. 1/2"
  • Motor Bearings Sleeve
  • Overall Length 11 9/16"
  • Mounting Holes (4) #8-32
  • Stud Quantity 4
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Stud Size #8-32 x 1-5/8"
  • Resilient Ring Dia. 2 1/4 in
  • Capacitor Required DMD2MDV6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list