!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

CENTURY

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

MOTOR,PSC,1/3 HP,1075 RPM,115V,48Y,

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSDLR10236
  • Mfr. Model # DLR10236
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Enclosure Design Open Air-Over
  • Nameplate RPM 1,075
  • Full Load Amps 4.9
  • Phase 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • No. of Speeds 3
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Motor Shaft Design Flat
  • Resilient Ring Dia. 2 1/4 in
  • Mounting Stud Location Shaft End
  • Stud Size #8-32
  • Standards UL Recognized, CSA Certified
  • Includes Resilient Mounting Ring
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • HP 1/3
  • Voltage 115
  • Hz 60
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Duty Continuous
  • Motor Mounting Type Ring
  • Motor Bearings Sleeve
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 5-1/2"
  • Shaft Length 5"
  • Capacitor Required 2MDV6
  • Ring to Ring Center 5"
  • Mounting Stud Pattern 2-9/16" x 4-7/16"
  • Bolt Circle Dia. 5-1/8"
  • Application Blowers, Fans and Air Circulators
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list