MOTOR PSC 1/3 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/3 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3386
  • Mfr. Model # 3386
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Full Load Amps 2.9
  • Application Blowers, Fans and Air Circulators
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • HP 1/3
  • RPM Range 1001-1100
  • Hz 60
  • Shaft Length 4"
  • Overall Length 9-3/8"
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Voltage 208-230
  • Frame 48YZ
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 1/2"
  • Stud Size #10-32
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list