Skip Content
MOTOR PSC 1/3 HP 1075 208-230V 48YZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/3 HP 1075 208-230V 48YZ

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3729
  • Mfr. Model # 3729
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.52 lbs

Technical Specs

  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Application Condenser Fan and Heat Pump Units
  • Full Load Amps 2.3-2.6
  • HP 1/3
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Phase 1
  • Duty Continuous
  • Capacitor Required 2MDV6
  • Shaft Length 6"
  • RPM Range 1001-1100
  • Hz 60
  • Overall Length 11-1/8"
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Frame 48YZ
  • Voltage 208-230
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/8"
  • Stud Size 1/8"
  • Stud Quantity 4
  • Lead Length 26"
  • Motor Application HVAC/R
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • No. of Speeds 1
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list