MOTOR,PSC,1/3 HP,1075,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/3 HP,1075,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFD1036
  • Mfr. Model # FD1036
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Full Load Amps 2.1
  • Application Direct Drive Fan and Blower Motors
  • HP 1/3
  • Includes Resilient Mounting Ring
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Capacitor Required 2MDV4
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 5-15/16"
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • Frame 48Y
  • Length Less Shaft 5-5/8"
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 50 Degrees C
  • Ring to Ring Center 5-3/16"
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Resilient Ring Dia. 2-1/4"
  • Ins. Class A
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Location Shaft End
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list