Skip Content
MOTOR,PSC,1/2 HP,860 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/2 HP,860 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU22
  • Mfr. Model # 4YU22
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.85 lbs

Technical Specs

  • Application Replacement Motor for 4HZ56 and 4HZ58 Ventilators
  • Full Load Amps 6.0/3.0
  • HP 1/2
  • Includes 240 V Capacitor
  • Item Direct Drive Blower Motor
  • Phase 1
  • Duty Continuous Air Over
  • Nameplate RPM 860
  • RPM Range Less Than1,000
  • Hz 60
  • Shaft Length 3"
  • Voltage 115/230
  • Frame 48Z
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Capacitor Required Included
  • Replacement For Mfr. No. 4HZ56, 4HZ58
  • Standards CSA Certified Motor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list