MOTOR,PSC,1/2 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/2 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE54
  • Mfr. Model # 5BE54
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.3 lbs

Technical Specs

  • Full Load Amps 6.0/3.0
  • HP 1/2
  • Nameplate RPM 1,725
  • Item Direct Drive Blower Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 3"
  • Body Dia. 5-11/16"
  • Frame 48Z
  • Stud Size #10-32
  • Bolt Circle Dia. 5-1/8"
  • Voltage 115/230
  • Length Less Shaft 8-5/16"
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Location Opposite Shaft End
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list