Skip Content
MOTOR,PSC,1/2 HP,1650,115/230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/2 HP,1650,115/230V,48Y,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4HZ63A
  • Mfr. Model # 4HZ63A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • HP 1/2
  • Application Mfr. No. 4HZ25, 4HZ45, 4HZ47
  • Item Direct Drive Blower Motor
  • Full Load Amps 5.5
  • Nameplate RPM 1650
  • Phase 1
  • Replacement For Mfr. No. 4HZ25, 4HZ45, 4HZ47
  • Hz 60
  • RPM Range 1601-1700
  • Shaft Length 3"
  • Voltage 115/230
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Length Less Shaft 6-1/4"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWSE
  • Capacitor Required Included
  • Duty Continuous
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class B
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list