MOTOR,PSC,1/2 HP,1625,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/2 HP,1625,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFD1054
  • Mfr. Model # FD1054
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Technical Specs

  • Application Fan Coils, Dual Wheel Blower
  • Full Load Amps 2.8
  • Includes Resilient Mounting Ring
  • HP 1/2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1625
  • Phase 1
  • Capacitor Required 2MDV6
  • Duty Continuous Air Over
  • Hz 60
  • Voltage 208-230
  • RPM Range 1400-1800
  • Shaft Length 5-15/16"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 5-11/16"
  • No. of Speeds 3
  • Mounting Stud Location Shaft End
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list