Skip Content
MOTOR,PSC,1/2 HP,1110 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/2 HP,1110 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOYK1056S
  • Mfr. Model # OYK1056S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item OEM Replacement Motor
  • Application York
  • Nameplate RPM 1110
  • Phase 1
  • HP 1/2
  • Full Load Amps 9.8
  • Hz 60
  • Overall Length 9-7/8"
  • RPM Range 1101-1200
  • Voltage 115
  • Shaft Length 4-1/2"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Motor Shaft Rotation CCWLE
  • Capacitor Required 2MDV7
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list