Skip Content
MOTOR PSC 1/2 HP 1075 RPM 115V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/2 HP 1075 RPM 115V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3587C
  • Mfr. Model # 3587C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.25 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • HP 1/2
  • Full Load Amps 9.0
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Overall Length 10-3/8"
  • Voltage 115
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Frame 48YZ
  • Stud Size #10-32
  • Length Less Shaft 6-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list