MOTOR PSC 1/2 HP 1075 RPM 115V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/2 HP 1075 RPM 115V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3387
  • Mfr. Model # 3387
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • HP 1/2
  • Full Load Amps 9.0
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1075
  • Voltage 115
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Manufacturers Warranty Length 1 yr.
  • Overall Length 10-3/8"
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Stud Size #10-32
  • Frame 48YZ
  • Ring to Ring Center 5-15/16"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-3/8"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 2
  • Motor Enclosure Design Open Air-Over
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Motor Service Factor 1.00
  • Mounting Stud Length 9/16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list