MOTOR,PSC,1/2 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/2 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOCC1056
  • Mfr. Model # OCC1056
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Application Room A/C
  • Full Load Amps 7.5
  • HP 1/2
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Overall Length 17-1/4"
  • Phase 1
  • Capacitor Required 2MDV6
  • Hz 60
  • Voltage 115
  • Shaft Length 7-1/4 and 3-7/8"
  • RPM Range 1000-1380
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list