Skip Content
MOTOR,PSC,1/2 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/2 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDL005
  • Mfr. Model # DL005
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes 2-1/4" Rings with 2-1/2" Adapters
  • Application Direct Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • Full Load Amps 6.5
  • HP 1/2
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1075
  • Duty Continuous Air Over
  • Capacitor Required 2MDV7
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 4"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Stud Size #8-32 x 5/8"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-7/16"
  • Length Less Shaft 5-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list