MOTOR PSC 1/2 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/2 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3588C
  • Mfr. Model # 3588C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • HP 1/2
  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 4.3
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • Overall Length 10-1/8"
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 208-230
  • Frame 48YZ
  • Stud Size #10-32
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-1/8"
  • Ring to Ring Center 5-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list