Skip Content
MOTOR PSC 1/2 HP 1075 208-230V 48YZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/2 HP 1075 208-230V 48YZ

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3730
  • Mfr. Model # 3730
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.9 lbs

Technical Specs

  • Full Load Amps 3.1-3.5
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Application Condenser Fan and Heat Pump Units
  • HP 1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV7
  • Hz 60
  • Overall Length 11-1/8"
  • Duty Continuous
  • Shaft Length 6"
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • RPM Range 1001-1100
  • Body Dia. 5-5/8"
  • Frame 48YZ
  • Stud Quantity 4
  • Lead Length 26"
  • Stud Size 1/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list