MOTOR,PSC,1/2 HP,1075,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/2 HP,1075,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFM1056
  • Mfr. Model # FM1056
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Application Exceptionally Quiet Operation On Shaft Mounted Blowers with 9 or 10" Dia. Wheels
  • Full Load Amps 3.4
  • HP 1/2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV7
  • Phase 1
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 6"
  • Voltage 208-230
  • Duty Continuous Air Over
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Sleeve
  • No. of Speeds 4
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type T-Flex
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list