MOTOR,PSC,1/10 HP,1625 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/10 HP,1625 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9708
  • Mfr. Model # 9708
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Application Furnace Blower, Unit Heater, Ventilators and Other Shaft Mounted Fan and Blower Applications
  • Full Load Amps 2.1
  • Capacitor Required 2MDV4
  • HP 1/10
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Rings
  • Duty Continuous Air Over
  • Nameplate RPM 1625
  • Phase 1
  • Shaft Length 5-1/4"
  • Hz 60/50
  • RPM Range 1400-1800
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/16"
  • Stud Size #8-32 x 7/8, #8-32 x 1/2"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list