MOTOR,PSC,1/10 HP,1625,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/10 HP,1625,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9710
  • Mfr. Model # 9710
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 0.84
  • Includes Resilient Mounting Ring
  • HP 1/10
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1625
  • RPM Range 1601-1700
  • Hz 60/50
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • Shaft Length 5-1/4"
  • Stud Size #8-32
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-3/16"
  • Ring to Ring Center 4-13/16"
  • Motor Shaft Design Flat
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Location Both Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list