Skip Content
MOTOR,PSC,1/10 HP,1075 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,PSC,1/10 HP,1075 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS362
  • Mfr. Model # 362
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Room A/C
  • Full Load Amps 1.7
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • HP 1/10
  • Phase 1
  • Hz 60
  • Overall Length 14-9/16"
  • Capacitor Required 2MDV4
  • Shaft Length 10-1/8"
  • RPM Range 1000-1380
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 1/2"
  • Body Dia. 5"
  • Frame 42Y
  • Length Less Shaft 4-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list