MOTOR PERM MAGNET 90VDC 1/6HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR PERM MAGNET 90VDC 1/6HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z528
  • Mfr. Model # 4Z528
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1512
  • Shipping Weight 9.7 lbs

Product Details

Permanent magnet DC totally enclosed non-ventilated motor, HP 1/6, RPM 1800, armature DC voltage 90 VDC, mounting face/base, service factor 1.00, bearings ball, amps at nameplate volts 1.8, thermal protection none.

Technical Specs

  • Nameplate RPM 1,800
  • HP 1/6
  • Shaft Dia. 1/2"
  • Full Load Amps 1.8
  • Features Non-ventilated Motor, Hp 1/6, Rpm 1,800, Armature Dc Voltage 90 Vdc, Mounting Face/base
  • Item DC Permanent Magnet Motor
  • Bearings Ball
  • Overall Length 9-3/8"
  • RPM Range 1701 - 1800
  • Rotation CW/CCW
  • Shaft Length 1-1/2"
  • Voltage 90 VDC
  • Standards UL Recognized (E61,772)
  • Brush Type External
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-7/8"
  • Frame Non-standard
  • Full Load Torque 5.63 in.-lb.
  • Base Mounting O.C. 7-7/16" x 2"
  • Face Mounting O.C. 2-5/8" x 2-5/8"
  • Motor Design DC Permanent Magnet
  • Motor Mounting Type Face/Base
  • Motor Application Variable Speed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list