Skip Content
MOTOR OIL SYN/B 5W-30 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SYN/B 5W-30 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550042584
  • Mfr. Model # 550042584
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Clear
  • Item Motor Oil
  • Container Type Ecobox
  • Size 22.7 L
  • SAE Grade 5 W-30
  • Series Gold
  • Pour Point -45 Degrees C
  • Specific Gravity 0.880 @ 15 Degrees C
  • Viscosity @ 40C 63.2 mm2/s (40 Degrees C / 104 Degrees F)
  • Application Severe driving conditions (stop-and-go driving, frequent short trips, extreme temperatures, idling and towing)
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Synthetic-Blend
  • Flash Point 208 Degrees C
  • Viscosity Index 168
  • Viscosity @ 100C 11.1 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list