Skip Content
MOTOR OIL SYN/B 5W-20 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SYN/B 5W-20 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040980
  • Mfr. Model # 550040980
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Clear
  • Container Type Ecobox
  • Item Motor Oil
  • Size 22.7 L
  • Series Gold
  • Specific Gravity 0.880 @ 15 Degrees C
  • SAE Grade 5W-20
  • Pour Point -45 Degrees C
  • Viscosity @ 40C 20 mm2/s (40 Degrees C / 104 Degrees F)
  • Application Severe driving conditions (stop-and-go driving, frequent short trips, extreme temperatures, idling and towing)
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Synthetic-Blend
  • Viscosity Index 155
  • Flash Point 229 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List