Skip Content
MOTOR OIL SYN/B 0W-20 API SN 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SYN/B 0W-20 API SN 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550041363
  • Mfr. Model # 550041363
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Colour Amber
  • Container Type Bottle
  • Item Motor Oil
  • SAE Grade 0W-20
  • Size 946 mL
  • Series Gold
  • Specific Gravity 0.837 @ 15 Degrees C
  • Viscosity @ 40C 8.3 mm2/s (100 Degrees C / 212 Degrees F)
  • Pour Point -48 Degrees C
  • Application Severe driving conditions (stop-and-go driving, frequent short trips, extreme temperatures, idling and towing)
  • For Use With In All Vehicles
  • Base Synthetic-Blend
  • ISO Viscosity Grade SAE J300
  • Flash Point 203 Degrees C
  • Viscosity Index 163
  • Viscosity @ 100C 45 mm2/s (40.0 Degrees C / 104.0 Degrees F)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List