Skip Content
MOTOR OIL SAE 5W-30 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-30 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023646
  • Mfr. Model # 550023646
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Amber
  • Container Type Ecobox
  • Item Motor Oil
  • Size 22.7 L
  • SAE Grade 5W-30
  • Series Conventional
  • Specific Gravity 0.880 @ 15 Degrees C
  • Viscosity @ 40C 63.4 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Pour Point -42 Degrees C
  • Application All driving condition
  • ISO Viscosity Grade SAE J300
  • For Use With In All Vehicles
  • Base Conventional
  • Flash Point 216 Degrees C
  • Viscosity Index 158
  • Viscosity @ 100C 10.6 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list