Skip Content
MOTOR OIL SAE 5W-30 API SN 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-30 API SN 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023771
  • Mfr. Model # 550023771
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Colour Amber
  • Size 5 L
  • SAE Grade 5W-30
  • Container Type Jug
  • Item Motor Oil
  • Series High Mileage
  • Specific Gravity 0.880 @ 15 Degrees C
  • Pour Point -42 Degrees C
  • Viscosity @ 40C 70 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application New or Late Vehicles with Over 120,000 Km
  • ISO Viscosity Grade SAE J300
  • For Use With In All Vehicles - with High Mileage
  • Base Synthetic
  • Flash Point 216 Degrees C
  • Viscosity Index 159
  • Viscosity @ 100C 11.7 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list