Skip Content
MOTOR OIL SAE 5W-20 SN/GF5 208.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-20 SN/GF5 208.2

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023791
  • Mfr. Model # 550023791
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1728.0 lbs

Technical Specs

  • Item Motor Oil
  • Colour Amber
  • Container Type Drum
  • Size 208.2 L
  • SAE Grade 5W-20
  • Series SAE
  • Specific Gravity 0.880 @ 15 Degrees C
  • Pour Point -42 Degrees C
  • Viscosity @ 40C 49.6 mm²/s
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List