Skip Content
MOTOR OIL SAE 5W-20 ECO BX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-20 ECO BX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550022681
  • Mfr. Model # 550022681
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Amber
  • Container Type Ecobox
  • Size 22.7 L
  • SAE Grade 5W-20
  • Pour Point -42 Degrees C
  • Item Motor Oil
  • Specific Gravity 0.880 @ 15 Degrees C
  • Series Conventional
  • Viscosity @ 40C 49.6 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Conventional
  • Flash Point 220 Degrees C
  • Viscosity Index 150
  • Viscosity @ 100C 8.6 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list