Skip Content
MOTOR OIL SAE 5W-20 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-20 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023649
  • Mfr. Model # 550023649
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Colour Amber
  • Container Type Ecobox
  • Size 22.7 L
  • Item Motor Oil
  • SAE Grade 5W-20
  • Series High Mileage
  • Specific Gravity 0.880 @ 15 Degrees C
  • Pour Point -42 Degrees C
  • Viscosity @ 40C 52.1 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application New or Late Vehicles with Over 120,000 Km
  • For Use With In All Vehicles - with High Mileage
  • ISO Viscosity Grade SAE J300
  • Base Synthetic
  • Viscosity Index 150
  • Flash Point 220 Degrees C
  • Viscosity @ 100C 8.9 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list