Skip Content
MOTOR OIL SAE 5W-20 API SN 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 5W-20 API SN 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023794
  • Mfr. Model # 550023794
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Size 946 mL
  • Container Type Bottle
  • Colour Amber
  • Item Motor Oil
  • SAE Grade 5W-20
  • Series High Mileage
  • Specific Gravity 0.880 @ 15 Degrees C
  • Pour Point -42 Degrees C
  • Viscosity @ 40C 52.1 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application New or Late Vehicles with Over 120,000 Km
  • For Use With In All Vehicles - with High Mileage
  • ISO Viscosity Grade SAE J300
  • Base Synthetic
  • Viscosity Index 158
  • Flash Point 220 Degrees C
  • Viscosity @ 100C 8.9 mm2/s (100 Degrees C / 212 Degrees F)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List