Skip Content
MOTOR OIL SAE 10W-30 ECO BOX 22.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL SAE 10W-30 ECO BOX 22.7L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550022682
  • Mfr. Model # 550022682
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.36 lbs

Technical Specs

  • Size 22.7 L
  • Container Type Ecobox
  • Series Conventional
  • Colour Amber
  • Item Motor Oil
  • SAE Grade 10W-30
  • Specific Gravity 0.872 @ 15 Degrees C
  • Pour Point -42 Degrees C
  • Viscosity @ 40C 69.5 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Conventional
  • Flash Point 221 Degrees C
  • Viscosity Index 138
  • Viscosity @ 100C 10.5 mm2/s (100 Degrees C / 212 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list