Skip Content
MOTOR OIL F/SYN SAE 5W-40 208.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN SAE 5W-40 208.2

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040837
  • Mfr. Model # 550040837
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1728.0 lbs

Technical Specs

  • Colour Amber
  • Container Type Drum
  • Item Motor Oil
  • Size 208.2 L
  • Series Platinum EURO
  • Viscosity @ 40C 74.4 mm²/s
  • Specific Gravity 0.840 @ 15 Degrees C
  • SAE Grade 5W-40
  • Pour Point -45 Degrees C
  • Application Specially formulated for European Vehicles
  • For Use With In All Vehicles - European
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 167
  • Viscosity @ 100C 74.4 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Flash Point 215 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List