Skip Content
MOTOR OIL F/SYN SAE 5W-30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN SAE 5W-30 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040836
  • Mfr. Model # 550040836
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Colour Amber
  • Container Type Bottle
  • Item Motor Oil
  • SAE Grade 5W-30
  • Series Euro
  • Size 946 mL
  • Specific Gravity 0.854 @ 15 Degrees C
  • Pour Point -36 Degrees C
  • Viscosity @ 40C 71.7 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application Specially formulated for European Vehicles
  • For Use With In All Vehicles - European
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 171
  • Flash Point 197 Degrees C
  • Viscosity @ 100C 11.9 mm2/s (100 Degrees C / 212 Degrees F)
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List