Discontinued with Replacement
MOTOR OIL F/SYN SAE 5W-30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR OIL F/SYN SAE 5W-30 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550025271
  • Mfr. Model # 550025271
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
MOTOR OIL F/SYN SAE 5W-40 946ML

Your Price: NA

Technical Specs

  • Colour Amber
  • Container Type Bottle
  • Item Motor Oil
  • SAE Grade 5W-30
  • Series Platinum Euro
  • Size 946 mL
  • Application All driving condition
  • For Use With In All Vehicles
  • ISO Viscosity Grade SAE J300
  • Base Synthetic
  • Viscosity Index 174
  • Specific Gravity 0.840 @ 15 Degrees C
  • Flash Point 216 Degrees C
  • Viscosity @ 100C Less Than or Equal To 12.11 mm2/s (100 Degrees C / 212 Degrees F)
  • Pour Point -45 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list