Skip Content
MOTOR OIL F/SYN SAE 10W-60 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN SAE 10W-60 18.9L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040849
  • Mfr. Model # 550040849
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Amber
  • Container Type Bottle
  • Item Motor Oil
  • Size 18.9 L
  • SAE Grade 5W-30
  • Series Ultra Platinum Racing
  • Application All driving condition
  • For Use With In All Vehicles - Modern Engines
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 174
  • Specific Gravity 0.849 @ 15 Degrees C
  • Pour Point -45 Degrees C
  • Viscosity @ 40C 58.9 mm2/s (40 Degrees C / 104 Degrees F)
  • Flash Point 238 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list