Skip Content
MOTOR OIL F/SYN SAE 0W-40 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN SAE 0W-40 946ML

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550036242
  • Mfr. Model # 550036242
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Container Type Bottle
  • Colour Amber
  • Item Motor Oil
  • SAE Grade 0W-40
  • Size 946 mL
  • Series Platinum Euro
  • Viscosity @ 100C 12.6 - 14.0 mm2/s (100 Degrees C / 212 Degrees F)
  • Specific Gravity 0.840 @ 15 Degrees C
  • Pour Point -54 Degrees C
  • Application Specially formulated for European Vehicles
  • For Use With In All Vehicles - European
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 183
  • Flash Point 210 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list