Skip Content
MOTOR OIL F/SYN 5W-30 SN/GF5 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR OIL F/SYN 5W-30 SN/GF5 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040832
  • Mfr. Model # 550040832
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Colour Amber
  • Size 5 L
  • Container Type Bottle
  • Item Motor Oil
  • SAE Grade 5W-30
  • Specific Gravity 0.850 @ 15 Degrees C
  • Series Ultra Platinum(R)
  • Pour Point -51 Degrees C
  • Viscosity @ 40C 58.9 mm²/s

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list