Skip Content
Discontinued with Replacement
MOTOR OIL F/SYN 5W-30 SN/GF5 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR OIL F/SYN 5W-30 SN/GF5 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550023752
  • Mfr. Model # 550023752
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs
Suggested Replacement Product
MOTOR OIL,SAE 5W-30,JUG,5L,SYNTHETIC

Your Price: NA

Technical Specs

  • Colour Amber
  • Container Type Jug
  • SAE Grade 5W-30
  • Series Platinum
  • Specific Gravity 0.856 @ 15 Degrees C
  • Item Motor Oil
  • Size 5 L
  • Pour Point -48 Degrees C
  • Viscosity @ 40C 55.2 mm2/s (40.0 Degrees C / 104.0 Degrees F)
  • Application All driving condition
  • ISO Viscosity Grade SAE J300
  • For Use With In All Vehicles
  • Base Full Synthetic
  • Flash Point 224 Degrees C
  • Viscosity @ 100C 10.25 mm2/s (100 Degrees C / 212 Degrees F)
  • Viscosity Index 158

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list