Skip Content
MOTOR OIL F/SYN 5W-20 SN/GF5 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR OIL F/SYN 5W-20 SN/GF5 5L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550040847
  • Mfr. Model # 550040847
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Colour Amber
  • Size 5 L
  • Item Motor Oil
  • Container Type Jug
  • Series Ultra Platinum
  • SAE Grade 5W-20
  • Specific Gravity 0.849 @ 15 Degrees C
  • Pour Point -51 Degrees C
  • Viscosity @ 40C 47.4 mm2/s (40 Degrees C / 104 Degrees F)
  • Application All driving condition
  • For Use With In All Vehicles - Modern Engines
  • ISO Viscosity Grade SAE J300
  • Base Full Synthetic
  • Viscosity Index 164
  • Flash Point 207 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list